Maytag

Dryer with Steam Enhanced Cycle in White

Part #MMEDB766FW  |  Manufacturer Part #MEDB766FW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Advanced Moisture Sensing
  • Extra-Large Capacity
  • Our Ultimate Warranty
  • Maytag® Commercial Technology
  • High-Torque Motor
  • Steam-Enhanced Cycles
  • Static Reduce Option
  • American Pride
  • IntelliDry® Sensor
  • Steam Refresh Cycle

Specifications

ADA Compliant: No

AMP: 30

CEC Compliant: For Sale in CA

Capacity: 7.0 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 28-1/4 in

Energy Star Compliant: No

Height: 41 in

Number of Settings: 9

Power Source: Electric

Type: Top Load Washer

UL Listed: No

Volts: 240V

Width: 29 in