32-15/16 in. 4.5 cu. ft. Electric Front Load Washer in Metallic Slate

This product has been replaced by

Maytag Stainless Steel 32-15/16 in. 5.0 cu. ft. Electric Front Load Washer
Maytag 32-15/16 in. 5.0 cu. ft. Electric Front Load Washer in Stainless Steel
Manufacturer Part #MHW8630HW
You last purchased this on
 
Maytag

32-15/16 in. 4.5 cu. ft. Electric Front Load Washer in Metallic Slate

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Maytag Stainless Steel 32-15/16 in. 5.0 cu. ft. Electric Front Load Washer
Maytag 32-15/16 in. 5.0 cu. ft. Electric Front Load Washer in Stainless Steel
Manufacturer Part #MHW8630HW
Maytag

32-15/16 in. 4.5 cu. ft. Electric Front Load Washer in Metallic Slate

  • Fast #
  • Part #MMHW8200FW
  • Item #7054414
  • Manufacturer Part #MHW8200FW
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Metallic Slate Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fresh Hold® Option
  • Optimal Dose Dispenser
  • Best Cleaning in the Industry Driven by the PowerWash® System
  • American Pride
  • Cold Wash Cycle
  • Ten-Year Limited Parts Warranty on the Direct Drive Motor and Stainless Steel Wash Basket
  • Steam for Stains Option
  • Overnight Wash & Dry Cycle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Application:
Laundry
CEC Compliant:
For Sale in CA
Capacity:
4.5 cu ft
Color Finish Category:
Greys
Color Finish Name:
Metallic Slate
Control Type:
Digital Touch/Knobs
Depth:
32-15/16 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
39-3/4 in
Interior Light:
Yes
NSF Certified:
Yes
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Width:
27 in