32-15/16 in. 4.5 cu. ft. Electric Front Load Washer in White
This product has been replaced by
Manufacturer Part #MHW8630HC
32-15/16 in. 4.5 cu. ft. Electric Front Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fresh Hold® Option
- Optimal Dose Dispenser
- Best Cleaning in the Industry Driven by the PowerWash® System
- American Pride
- Cold Wash Cycle
- Ten-Year Limited Parts Warranty on the Direct Drive Motor and Stainless Steel Wash Basket
- Steam for Stains Option
- Overnight Wash & Dry Cycle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital Touch/Knobs
- Depth:
- 32-15/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 39-3/4 in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 27 in