Maytag Ice20® 35-39/50 in. 17.97 cf French Door Refrigerator

MMFT2574DE

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Collection
Ice20®
Color Finish
White
Color Finish Category
Whites
Depth
35-17/25 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
70-2/25 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Volts
115V
Width
35-39/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday