0 items

Maytag Maxima® 7.4 cf 9-Cycle Gas Steam Dryer in Granite

MMGD6000AW

Color Finish

(Pricing is for Granite)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Capacity
7.4 cu ft
Collection
Maxima®
Color Finish
Granite
Color Finish Category
Greys
Depth
31 in
Height
38-1/8 in
Power Source
Electric
Type
Front Load Dryer
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday