Maytag

Maxima® 27 in. 3.5 cf 12-Cycle Front Load Washer in White

Part #MMHWE201YW  |  Manufacturer Part #MHWE201YW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clean washer cycle with Affresh®
  • Ten year limited warranty on washer motor and basket
  • PowerWash® cycle
  • Best cleaning in its class enabled by PowerWash® cycle
  • Advanced Vibration Control
  • Reinforced, six rib, commercial grade washer belt
  • 1200 RPM Spin Speed
  • Whites Cycle
  • Delicate Cycle
  • Heavy Duty Cycle

ADA Compliant

Green

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 3.5 cu ft

Collection: Maxima®

Color Finish: White

Color Finish Category: Whites

Depth: 30-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 36 in

Interior Light: Yes

Power Source: Electric

Type: Front Load Washer

Volts: 120V

WaterSense Labeled: No

Width: 27 in