Maytag

Maxima® 27 in. 4.5 cf 11-Cycle Front Load Washer in White

Part #MMHW8100DW  |  Manufacturer Part #MHW8100DW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 4.5 cu ft

Collection: Maxima®

Color Finish: White

Color Finish Category: Whites

Depth: 39-3/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 38-3/4 in

Interior Light: Yes

Power Source: Electric

Type: Front Load Washer

Volts: 120V

WaterSense Labeled: No

Width: 27 in