Maytag Maxima® 4.3 cf 11-Cycle Steam Washer in White

MMHW8000AW

Manufacturer Part #: MHW8000AW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
4.3 cu ft
Collection
Maxima®
Depth
32-3/4 in
Green
Energy Star, Yes
Height
38 in
Power Source
Electric
Type
Front Load Washer
UL Listed
Yes
Volts
120V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday