4.3 cf 20 Amp Front Load Steam Washer in White
Maxima® 4.3 cf 20 Amp Front Load Steam Washer in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 20
- Capacity:
- 4.3 cu ft
- Collection:
- Maxima®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-3/4 in
- Power Source:
- Electric
- Type:
- Front Load Washer
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 27 in