7.4 cf 10-Cycle Gas Steam Dryer in White
Maxima® 7.4 cf 10-Cycle Gas Steam Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Collection:
- Maxima®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31 in
- Height:
- 38-3/4 in
- Product Type:
- Front Load Dryer
- Type:
- Front Load Dryer
- Width:
- 27 in