7.4 cf 11-Cycle Electric Steam Dryer in White
Maxima® 7.4 cf 11-Cycle Electric Steam Dryer in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 7.4 cu ft
- Collection:
- Maxima®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31 in
- Height:
- 38-1/8 in
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Type:
- Front Load Dryer
- Width:
- 27 in