Maytag

Professional Series 7.3 cf Stainless Steel Drum Gas Dryer in White

Part #MMGD8100DW  |  Manufacturer Part #MGD8100DW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

AMP: 20

CEC Compliant: For Sale in CA

Capacity: 7.3 cu ft

Collection: Professional Series

Color Finish: White

Color Finish Category: Whites

Depth: 31 in

Energy Star Compliant: Yes

Fuel Type: [Propane, Natural Gas]

Green: [Yes, Energy Star]

Height: 39 in

Interior Light: Yes

Power Source: [Gas, Electric]

Type: Front Load Dryer

UL Listed: No

Volts: 120V

Width: 27 in