Maytag
Professional Series 7.4 cf 6-Cycle Front Load Dryer with Wrinkle Control in White
Part #MMGD3500FW | Item #7054401 | Manufacturer Part #MGD3500FW
Product Details
- PowerDry System
- Largest Loads, Evenly Dried
- Wrinkle Prevent Option
- Sanitize Cycle
- Rapid Dry Cycle
- Maytag® Commercial Technology
- Extra Interior Fin
- Ten-Year Limited Parts Warranty on the Drive Motor and Dryer Drum
- American Pride
Specifications
ADA Compliant: Yes
AMP: 20
CEC Compliant: For Sale in CA
Capacity: 7.4 cu ft
Collection: Professional Series
Color Finish: White
Color Finish Category: Whites
Depth: 31 in
Energy Star Compliant: No
Fuel Type: [Propane, Natural Gas]
Height: 39 in
Interior Light: Yes
Power Source: [Gas, Electric]
Product Type: Front Load Dryer
Type: Front Load Dryer
UL Listed: No
Volts: 120V
Width: 27 in