Maytag Professional Series 7.4 cf 9-Cycle Front Load Dryer with Sanitize Cycle and Powerdry System in Metallic Slate

MMGD5500FC

Manufacturer Part #: MGD5500FC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • PowerDry System
  • Largest Loads, Evenly Dried
  • Refresh Cycle with Steam
  • Sanitize Cycle
  • Rapid Dry Cycle
  • Steam-Enhanced Dryer
  • Maytag® Commercial Technology
  • Ten-Year Limited Parts Warranty on the Drive Motor and Dryer Drum
  • American Pride

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
Capacity
7.4 cu ft
Collection
Professional Series
Depth
31 in
Fuel Type
Natural Gas, Propane
Height
39 in
Interior Light
Yes
Power Source
Electric, Gas
Type
Front Load Dryer
UL Listed
No
Volts
120V
Width
27 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday