MBW

13 x 11 in. 145 lb. Trench Rammer

Part #MR422HA  |  Manufacturer Part #R422HA

Weight:

145
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Horsepower: 2-4/5 hp

Length: 13 in

UL Listed: No

Weight: 145

Width: 11 in