2 in. PVC Pipe Cutter
Quick-Release™ 2 in. PVC Pipe Cutter
Frequently Purchased Together
Product Details
- Quick Release makes your cutting work much easier and faster. You can open the blade just by opening the handles a little wider. Truly one-hand operation lets your other hand free. It’s so convenient when you are making one cut after another.
- Rust-Free Spring Stainless steel spring avoids rust damages. Many PVC Pipe Cutters in the market simply use a high carbon steel spring which eventually rust and breaks easily. Consequently ending up in a stressful repair or being disposed of. MCC provides the most reliable working condition at any job site condition.
- DuraBlade™ for durability, sharpness, and less-crack-cutting. The long-lasting sharpness established by the innovative technology of heat treatment. Less pipe-cracking during cold temperatures (test proven) Blade is the most important part of PVC Pipe Cutters. This is the part that decides the performance and quality of cutting most.
- Ergonomic Handle Does your arm get tired by cutting large quantity of PVC pipes? This negative side effect is caused by the handle design and leverage. We designed based on the human ergonomics for maximizing the leverage. This is the cutter that you feel easier in cutting than any other cutters in the market.
Specifications
- Adjustable:
- No
- Application:
- PVC
- Blade Material:
- Alloy Steel
- Collection:
- Quick-Release™
- Cutting Capacity:
- 2-1/2 in
- GSA Approved:
- No
- Handle Type:
- Ergonomic
- IAPMO Listed -:
- No
- Material:
- Alloy Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Portable:
- Yes
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 2.75 lb