16-1/2 x 20-1/4 x 24 in. Plenum

You last purchased this on
 
McCabe Metal Products

16-1/2 x 20-1/4 x 24 in. Plenum

This product requires certification to purchase.
You last purchased this on
 
McCabe Metal Products

16-1/2 x 20-1/4 x 24 in. Plenum

  • Fast #
  • Part #M46165202524
  • Item #4203224
  • Manufacturer Part #4616.520.2524
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Height:
24 in
Length:
20-1/4 in
Material:
Steel
Width:
16-1/2 in