MCCARREN LARGE GLOBE PENDANT IN POLISHED NICKEL WITH WHITE GLASS

Part #VRL5461PNWG  |  Manufacturer Part #RL 5461PN-WG

Type:

VRL5461PNWG
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 16-1/4 in

Energy Star Compliant: No

Height: 21-1/2 in

Lighting Style: Modern

Type: VRL5461PNWG