4 x 6 in. Thermal Transfer Label in White (Case of 4)
4 x 6 in. Thermal Transfer Label in White (Case of 4)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimensions: 4 x 6
- White Blank Direct Thermal Label
Specifications
- Color Finish Name:
- White
- Length:
- 6 in
- Package Quantity:
- Case of 4
- Width:
- 4 in