8 x 8 in. Flow Meter
8 x 8 in. Flow Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in x 8 in
- Flow Rate:
- 1500 gpm
- Material:
- Carbon Steel
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Turbine Water Meter