McDaniel Controls 1-1/2 in. Center Back Mount Pressure Gauge

MR8

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B40.100 Grade B
Color Finish
Black
Diameter
1-1/2 in
End Connection 1
NPT
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
High Pressure
30
Low Pressure
0
Material
Aluminum, Brass, Copper Alloy, Steel
Maximum Pressure
5000 psi
Maximum Temperature
176
NSF Certified
No
Temperature Range
-20 to 80 Deg C (-4 to 176 Deg F)
Type
Pressure Gauge

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday