McDaniel Controls

304 Stainless Steel and Brass NPT 1/4 x 2-1/2 in. Pressure Gauge 160 psi

Part #MJ6E  |  Manufacturer Part #J6E

High Pressure:

160
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CE Approved: No

Color Finish: Stainless Steel

Diameter: 2-1/2 in

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 160

Material: [Stainless Steel, Brass]

Material Type: 304

NSF Certified: No

Smart Home Enabled: No

UL Listed: No