McDaniel Metals

32 x 36 in. Metal Drain Pan

Part #MMDP3236  |  Manufacturer Part #PAN03236

Width:

32 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 2 in

Gauge: 26

Height: 32 in

Length: 36 in

Material: Metal

Width: 32 in