32 in. x 42 in. Steel Condensate Drain Pan

You last purchased this on
 
McDaniel Metals

32 in. x 42 in. Steel Condensate Drain Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
McDaniel Metals

32 in. x 42 in. Steel Condensate Drain Pan

  • Fast #
  • Part #SHMDP263242
  • Item #4705679
  • Manufacturer Part #PAN03242
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
4TVM0024B100NBA, 4TVM0030B100NBA, 4TVM0036B100NBA, A4AH4P18A1B60AA, A4AH4P24A1B60AA, A4AH4P30A1B60AA, A4AH4P36A1B30AA, M4AH6A0B24H21AA, M4AH6A0B30H21AA, TEM3A0B18S21SAA, TEM3A0B18S21SBA, TEM3A0B24S21SAA, TEM3A0B24S21SBA
Coating:
Galvanized
Depth:
2 in
Drain Opening:
3/4 in
End Connection 1:
MPT
End Connections:
MPT
Gauge (metal):
26 ga
Length:
32 in
Material:
Steel
Width:
42 in