McDaniel Metals

46-1/4 x 14 in. Curb Box Galvanized Steel 18 ga

Part #MD14CRBPGCHMA  |  Manufacturer Part #D14CRBPGCHMA

Length:

46-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: McDaniel Metals M Chassis Package Unit All Sizes

Gauge: 18

Height: 14 in

Length: 46-1/4 in

Material: Galvanized Steel

Product Type: Curb Box

Type: Roof Curb

Width: 39-3/8 in