92-1/4 x 14 in. Curb Box Galvanized Steel 16 ga

Part #M14CURB90150  |  Item #3619316  |  Manufacturer Part #14CURB90150

Call for Pricing EACH

Gauge:

16

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Gauge: 16

Height: 14 in

Length: 92-1/4 in

Material: Galvanized Steel

Product Type: Curb Box

Type: Roof Curb