7.4A 120V Brass and Stainless Steel Switch
Series FS4-3 7.4A 120V Brass and Stainless Steel Switch
Frequently Purchased Together
Product Details
- Either-end electrical knock-outs andflow sensitivity adjustment screw
- Includessealed Monel bellows, single-pole, double-throw snap switch and hardened stainless steel anti-friction bearings
- General Purpose Liquid Flow Switch for starting/stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners and metering devices
Specifications
- AMP:
- 7.4
- Application:
- Electrical Equipment
- Collection:
- Series FS4-3
- Diameter:
- 1-1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 8-7/16 in
- Material:
- Brass, Stainless Steel
- Power Source:
- Electric
- Pressure - Maximum:
- 160 psi
- Product Type:
- Switch
- Temperature Range:
- Up to 300 Deg F
- UL Listed:
- Yes
- Volts:
- 120V