Auxiliary Heater Handle Kit for McElroy Manufacturing Multi-Mc Water Heaters
Auxiliary Heater Handle Kit for McElroy Manufacturing Multi-Mc Water Heaters
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary tool used for socket fusion
- Includes attaching screws
- Install with high temperature anti-seize compound
Specifications
- Brand Model Compatibility:
- McElroy Manufacturing Multi-Mc® Water Heaters
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Width:
- 2 in