100/240V Data Logger
DataLogger® 100/240V Data Logger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM F-2620-12, ASTM F-3124
- Collection:
- DataLogger®
- Height:
- 1-3/50 in
- ISO:
- ISO 21307
- Length:
- 8-29/50 in
- Product Type:
- Data Logger
- Volts:
- 100/240V
- Weight:
- 1.77 lb
- Width:
- 5-3/5 in