McGuire Manufacturing

1-1/2 in. Cast Brass P-Trap

Part #M8089CBOS6  |  Manufacturer Part #8089CBOS6

Trap Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Furnished with cast brass slip nuts, ground joint elbow, heavy 17 gauge brass tubular sweat extension, and chrome plated steel deep bell flange
  • With cleanout

Documents

Specifications

ADA Compliant: No

Adjustable: Yes

Cleanout: Yes

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: Sweat

Cover Color Finish: Chrome Plated

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Escutcheon Style: Bell

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Gauge: 17

Inside Diameter: 1-1/2 in

Length: 10 in

Material: Brass

Outside Diameter: 1-1/2 in

Trap Material: Cast Brass

Trap Size: 1-1/2 in