1-1/2 in. Brass Shallow Box Escutcheon in Chrome
1-1/2 in. Brass Shallow Box Escutcheon in Chrome
Frequently Purchased Together
Product Details
- For use with p-traps, supplies, and shower arms
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Cover Color Finish:
- Chrome Plated
- Escutcheon Connection Type:
- IPS
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Brass