1- 1/2 in. Outside Stem Sink Strainer Polished Chrome
1000WC Series 1- 1/2 in. Outside Stem Sink Strainer Polished Chrome
Frequently Purchased Together
Product Details
- Adjustable offset sink strainer furnished with 17 gauge seamless brass waste arm, 17 gauge seamless brass tailpiece, cast brass slip nuts and heavy cast elbow
- Sink strainer shall be in compliance with CSA or other recognized testing authority and bear both manufacturer and testing mark
- Allows up to 11" offset for wheelchair access use of most ADA sinks
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- Yes
- Application:
- Commercial, Sinks
- Cleanout:
- No
- Collection:
- 1000WC Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Drain Component Type:
- Strainer
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 7 in
- Length:
- 12-3/4 in
- Material:
- Brass
- Product Type:
- Offset Strainer
- Tailpiece Style:
- Offset
- Trim Ring:
- No