1- 1/2 in. Stainless Steel Strainer with 4 in. Tailpiece
1- 1/2 in. Stainless Steel Strainer with 4 in. Tailpiece
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits sink depth up to 1/2"
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Threaded
- Cover Color Finish:
- Stainless Steel
- Diameter:
- 1-1/2 in
- Diameter - Inside 1:
- 1-1/2 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 1-1/2 in x 4 in
- Gauge (metal):
- 20 ga
- Length:
- 6-5/8 in
- Material:
- Chrome
- Product Type:
- Tailpiece