1-1/2 x 16 in. Brass Slip Joint Super Fine Continuous End Outlet Waste
1-1/2 x 16 in. Brass Slip Joint Super Fine Continuous End Outlet Waste
Frequently Purchased Together
Product Details
- Waste arm furnished with cast brass slip nuts
- Furnished with satin plated cast brass tee and chrome plated waste arms
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Diameter - Inside 1:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Length:
- 16 in
- Material:
- Cast Brass
- Product Type:
- End Outlet Waste