1-1/2 x 1-1/2 x 24 in. 3-Part Brass End Outlet Continuous Waste
1-1/2 x 1-1/2 x 24 in. 3-Part Brass End Outlet Continuous Waste
Frequently Purchased Together
Product Details
- Furnished with heavy polished chrome plated cast brass tees, 17 gauge tubing, cast brass slip nuts and cleanout end cap
Documents
Specifications
- Application:
- Copper Pipe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- Diameter:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Brass
- Product Type:
- End Outlet