1-1/4 in. Brass P-Trap

You last purchased this on
 
McGuire Manufacturing

1-1/4 in. Brass P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

1-1/4 in. Brass P-Trap

  • Fast #
  • Part #MMCT150UTL17B
  • Item #7078651
  • Manufacturer Part #MCT150UTL17B
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
IPS
Diameter - Inside 1:
1-1/2 in
Diameter - Outside:
1-1/4 in
End Connection 1:
Slip Nut
End Connection 2:
Threaded
End Connections:
Slip Nut x Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/4 in x 1-1/2 in
Gauge (metal):
17 ga
Height:
5 in
IAPMO Listed -:
No
Material:
Brass
Trap Material:
Brass
Trap Size:
1-1/4 in