1-1/2 x 2 in. 17 ga P-Trap with Cleanout in Chrome plated
1-1/2 x 2 in. 17 ga P-Trap with Cleanout in Chrome plated
Frequently Purchased Together
Product Details
- Provided with 1-1/4 in x 1-1/2 in reducing washer
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Diameter - Inside 1:
- 2 in
- Diameter - Outside:
- 2 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Material:
- Brass