1-1/4 in. Inlet x Outlet P-Trap with Clean-Out Plug
1-1/4 in. Inlet x Outlet P-Trap with Clean-Out Plug
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- Application:
- Commercial
- CSA Certified:
- CSA B125.2
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- FM Approved:
- No
- Gauge (metal):
- 17 ga
- Height:
- 5 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in