McGuire Manufacturing 1-1/4 in. Prowrap Seamless Prewrapped Offset Lavatory P-Trap and Supply Kit

MPW21WC

Inside Diameter

Starting at $178.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 155WC offset strainer

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Flanged
Height
5 in
Inside Diameter
1-1/4 in
Material
Cast Brass
Width
1-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday