McGuire Manufacturing 1-1/4 x 1-1/4 in. 17 Gauge P-Trap

MC8872C

Manufacturer Part #: C8872C

$44.75

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes slip nuts, tubular wall bend and shallow flange

SPECIFICATIONS

Color Finish
Chrome
End Connection 1
Slip
End Connection 2
Flanged
Gauge
17
Height
5 in
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday