0 items

McGuire Manufacturing 1/2 x 1/2 in. Nominal Closet Convertible Ball Valve Supply Kit

MLFBV2166CC

Fitting Sizes

1/2 in x 1/2 in

$31.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Furnished with 12" copper flexible riser and a steel shallow flange

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Nominal
End Connection 2
Nominal
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday