McGuire Manufacturing

1 in. IPS Set Screw Escutcheon in Polished Chrome

Part #MCG127100  |  Manufacturer Part #127100

Fits Pipe Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with p-traps, supplies, and shower arms

Documents

Specifications

ADA Compliant: No

Adjustable: No

CARB OTC LEED Compliant: No

Cleanout: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Cover Color Finish: Chrome Plated

Fits Pipe Size: 1 in

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1 in

Material: Cast Brass

NSF Certified: No