12-3/4 in. Basket Strainer with Adjustable Offset Waste System

You last purchased this on
 
McGuire Manufacturing

1000WC Series 12-3/4 in. Basket Strainer with Adjustable Offset Waste System

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

1000WC Series 12-3/4 in. Basket Strainer with Adjustable Offset Waste System

  • Fast #
  • Part #M1151WC
  • Item #4083453
  • Manufacturer Part #1151WC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable offset sink strainer furnished with 17 gauge seamless brass waste arm, 17 gauge seamless brass tailpiece, cast brass slip nuts and heavy cast elbow
  • Sink strainer shall be in compliance with CSA or other recognized testing authority and bear both manufacturer and testing mark
  • Comes with McGuire's 151 strainer
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Adjustable:
Yes
Application:
Commercial, Sinks
CSA Certified:
CSA B125.2
Cleanout:
No
Collection:
1000WC Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Diameter - Outside:
4-1/2 in
Drain Component Type:
Strainer
Gauge (metal):
17 ga
Height:
7 in
IAPMO Listed -:
No
Length:
12-3/4 in
Material:
Brass
Product Type:
Offset Strainer
Tailpiece Style:
Offset
Trim Ring:
No