12-3/4 in. Offset Basket Strainer
1000WC Series 12-3/4 in. Offset Basket Strainer
Frequently Purchased Together
Product Details
- Comes with McGuire's 151A brass strainer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2
- Cleanout:
- No
- Collection:
- 1000WC Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Outside:
- 4-3/8 in
- Drain Component Type:
- Strainer
- End Connection 1:
- Slip
- End Connections:
- Slip
- Grid Drain Material:
- Brass
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 12-3/4 in
- Product Type:
- Offset Strainer
- Strainer Body:
- Stainless Steel
- Tailpiece Style:
- Offset
- Trim Ring:
- No