1-1/2 in. Cast Brass P-Trap
Professional 1-1/2 in. Cast Brass P-Trap
Frequently Purchased Together
Product Details
- Less cleanout
- Furnished with slip nuts, seamless tubular brass wall bend, and steel shallow flange
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- No
- Collection:
- Professional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Diameter - Inside 1:
- 1-1/2 in
- Diameter - Outside:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 4-5/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2 in
- Width:
- 12 in