McGuire Manufacturing

1/2 in. IPS Deep Bell Flange

Part #MWE050D  |  Manufacturer Part #WE050D

Fits Pipe Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with p-traps, supplies, and shower arms

Specifications

ADA Compliant: No

Adjustable: No

CARB OTC LEED Compliant: No

Cleanout: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Cover Color Finish: Chrome Plated

Escutcheon Style: Bell

Fits Pipe Size: 1/2 in

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1/2 in

Material: Wrought Brass