McGuire Manufacturing

1/2 in Loose Key Handle Straight Supply Stop Valve in Polished Chrome

Part #MLFST155LKSB  |  Manufacturer Part #LFST155LKSB

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Adjustable: No

Cleanout: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Cover Color Finish: Chrome Plated

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Handle Type: Loose Key

Height: 1-3/4 in

IAPMO Listed: No

Inside Diameter: 1/2 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Outside Diameter: 1/2 in

Valve Size: 1/2 in

Valve Type: Straight Supply Stop Valve