McGuire Manufacturing

1/2 in x 3/8 in Cross Handle Angle Supply Stop Valve in Polished Chrome

Part #MLFST09X  |  Manufacturer Part #LFST09X

Valve Size:

1/2 in x 3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2011

Adjustable: No

CSA Certified: CSA B125.1 2011

Cleanout: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Cover Color Finish: Chrome Plated

End Connection 1: Nominal

End Connection 2: OD

End Connections: Nominal x OD

Handle Type: Cross

IAPMO Listed: Yes

Inside Diameter: 1/2 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outside Diameter: 3/8 in

UL Listed: No

Valve Size: 1/2 in x 3/8 in

Valve Type: Angle Supply Stop Valve