McGuire Manufacturing

1/2 in x 3/8 in Wheel Handle Straight Supply Stop Valve in Chrome Plated

Part #MLFST12  |  Manufacturer Part #LFST12

Valve Size:

1/2 in x 3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2011

Adjustable: No

Cleanout: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Cover Color Finish: Chrome Plated

End Connection 1: IPS

End Connection 2: OD

End Connections: IPS x OD

Handle Type: Knob

IAPMO Listed: Yes

Inside Diameter: 1/2 in

Lead Law Compliant: Yes

Length: 1-15/16 in

Material: Brass

Maximum Pressure: 200 psi

NSF Certified: No

Outside Diameter: 3/8 in

Valve Size: 1/2 in x 3/8 in

Valve Type: Straight Supply Stop Valve