McGuire Manufacturing

1/2 x 3/8 in. Dual Outlet Supply Stop Valve

Part #MLFDST02  |  Manufacturer Part #LFDST02

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2012

Adjustable: No

Cleanout: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Cover Color Finish: Chrome Plated

End Connection 1: IPS

End Connection 2: OD

End Connection 3: OD

End Connections: IPS x OD

IAPMO Listed: Yes

Inside Diameter: 1/2 in

Inside Diameter 2: 3/8 in

Inside Diameter 3: 3/8 in

Inside Diameter 4: 3/8 in

Lead Law Compliant: Yes

NSF Certified: No

Outside Diameter: 3/8 in

UL Listed: No

Valve Size: [1/2 in, 3/8 in]

Valve Type: Supply Stop Valve